Rust-Oleum

Anti-Slip Spray Paint, Yellow, Anti-Slip, 14 sq ft, AS2100 Series (Discontinued)


This Product is Discontinued
Shop for all Epoxy Coatings & Sealers

Key Features

  • Sub-Category Special Purpose Spray Paints
  • Color Family Yellows
  • Color Yellow
  • Finish Anti-Slip
  • Resin Type Chain Stop Alkyd
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 15 oz

Description

Antislip Aerosol, Color Yellow, Coverage 14 Square-Ft, Dry Time 24-48 Hours, Dry Time Recoat 1-2 Hours, Application Temperature 50 to 100 Degrees F, Dry Time Tack Free 10-15 Minutes, Practical Area 14-19 Square Feet, Traffic Time 24 Hours, VOC Less Than 80 Percentage, Net Weight 15 Ounces, Low Luster Paint

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.