Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Safety Purple, Gloss, 15 oz
Mfr # V2167838
Zoro # G1350386
original price:
$17.29
26% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Purples
- Coverage 14 sq ft
- Dry Time 10 to 20 min
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2167838
- Zoro # G1350386
- UPC # 20066216795
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Purple, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Safety Purple, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Dark Walnut Stain Marker (63487000)
- PURDY TRAY LINER NEST 18"" 3PK (14T904000)
- WM BARR PAINT/VARN STRIP BRSH QT (QKPS301)
- 3M Performance Spary Gun (26837)
- RUST-OLEUM Rust Preventative Spray Paint, Fleet White, Gloss, 15 oz (V2196838)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Orange, Gloss, 15 oz (V2156838)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- RUST-OLEUM Black Glitter, Gloss, 11 oz (345664)
- RUST-OLEUM Imagine Smooth Chrome Black Spray Paint 10 oz (353333)
- RUST-OLEUM 12OZ Army GRN Spr Paint (1920-830)
- KRYLON Spray Paint, Flourescent Red Orange, Gloss, 11 oz (K03101777)
- Rust-Oleum Spray Paint & Primer