Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Safety Green, Gloss, 15 oz
Mfr # V2133838
Zoro # G2370541
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Greens
- Coverage 12 to 20 sq ft
- Dry Time 10 to 20 min
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # V2133838
- Zoro # G2370541
- UPC # 20066001193
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Green, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Safety Green, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Tread Tex White Anti-Skid Paint Additive 16 (8600-6)
- PFERD Paint Roller Frame, 5 Wire Cage, 9" Rollers (89772)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Black (271903)
- QUIKRETE Mortar Poly Joint Seal (862018)
- RUST-OLEUM Rust Preventative Spray Paint, Black, Flat, 15 oz (V2178838)
- RUST-OLEUM Rust Preventative Spray Paint, White, Flat, 15 oz (V2190838)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Green, Fluorescent, 14 oz (2233838)
- RUST-OLEUM Poppy Pink, Gloss, 12 Oz (347026)
- RUST-OLEUM Black, Semi-Gloss, 15 Oz (239107)
- RUST-OLEUM Spray Paint, OSHA Safety Green, Gloss, 12 oz (1633830)
- KRYLON 2714 FUSION 12 OZ GLOSS NAVY ALL-IN-1 (K02714007)
- Rust-Oleum Spray Paint