Shop All Spray Paint
Rust-Oleum
Spray Paint, Rustic Pink, Matte, 12 Oz
Mfr # 355035
Zoro # G1962857
product price: $10.89
/ea
Sold in multiples of 6 for $65.34
$65.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Pinks
- Paint and Primer Finish Matte
- Net Weight 12 Oz
- Coverage 6 to 10 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 355035
- Zoro # G1962857
- UPC # 20066459406
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Pinks |
Color | Rustic Pink |
Paint and Primer Finish | Matte |
Net Weight | 12 Oz |
Coverage | 6 to 10 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Pinks |
Spray Paints Item | Spray Paint |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Resin Type | Alkyd |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Taupe Gray (HT 466)
- ZORO SELECT 2" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 PK (1TTX2)
- SHURTECH BRANDS Frog 141x60 Paint Tape (280221)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, White, 1 gal (245533)
- RUST-OLEUM Spray Paint, Black, Matte, 12 Oz (331182)
- RUST-OLEUM Spray Paint, Deep Teal, Matte, 12 Oz (331185)
- RUST-OLEUM Spray Paint, Red Currant, Matte, 12 Oz (331190)
- RUST-OLEUM Spray Paint, Fluorescent Green, Gloss, 12 oz (1632830)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- RUST-OLEUM Red, Flat, 12 oz. (1667830)
- ZINSSER Primer Gray, 6 PK (55279 830)
- Rust-Oleum Spray Paint