Shop All Spray Paint
Rust-Oleum
Spray Paint, Royal Blue, Gloss, 12 oz
Mfr # 7727830
Zoro # G4101870
original price:
$19.23
44% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Net Weight 12 oz
- Base Type Solvent
- Paint and Primer Surface Material Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7727830
- Zoro # G4101870
- UPC # 20066772789
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Royal Blue |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 2-4 hr. |
Standards | MIR COMP |
Paint Sub-Brand | Stops Rust |
Resin Type | Modified Alkyd |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Color Family | Blues |
Finish | Gloss |
Compatible Surface Material | Wood |
Description
Spray Paint, Color Family Blues, Resin Type Modified Alkyd, Color Royal Blue, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE WOOD STAIN MAPLE 1QT (211712H)
- SEYMOUR MIDWEST Cold Galvanize 16oz (16-1445)
- BINKS HVLP Spray Gun, Medium, Gravity, 30 oz. (2466-14HV-32SG)
- 3M UNDERCOATING HEAVY RUBBER TEXTURE (3M08883)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7792830)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (7790830)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7779830)
- RUST-OLEUM Glitter Spray Gloss Midnight Black 10.25 oz Midnight Black (299424)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Red-Orange Spray Paint 11 oz (1955830)
- RUST-OLEUM Rust Preventative Spray Paint, Black, Flat, 15 oz (V2178838)
- SEM PRODUCTS SEA RAY MYSTIC WHITE AEROSOL 16OZ (SEM25093)
- Rust-Oleum Spray Paint