Shop All Spray Paint
Rust-Oleum
Spray Paint, Red Currant, Matte, 12 Oz
Mfr # 331190
Zoro # G1963609
original price:
$16.18
43% off
new price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Paint and Primer Finish Matte
- Net Weight 12 Oz
- Coverage 6 to 10 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 331190
- Zoro # G1963609
- UPC # 20066381752
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Reds |
Color | Red Currant |
Paint and Primer Finish | Matte |
Net Weight | 12 Oz |
Coverage | 6 to 10 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Reds |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Spray Paints Item | Spray Paint |
Dry Time Tack Free | 20 min. |
Resin Type | Alkyd |
Application Temperature | 50 Degrees to 90 Degrees F |
Exposure Conditions | Interior/Exterior |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 60 Mesh Graco 60 Mesh Gun Filter (218131)
- DEVILBISS Spray Gun Needle, For Use With 4TH19 (JGA-402-E)
- GRACO Kit, Strainer, Intake, 3/4 Unf (235004)
- RUST-OLEUM 1 gal. Red Oil Primer (769402)
- RUST-OLEUM Spray Paint, Black, Matte, 12 Oz (331182)
- RUST-OLEUM Spray Paint, Rustic Pink, Matte, 12 Oz (355035)
- RUST-OLEUM Spray Paint, White, Matte, 12 Oz (331181)
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint (55276830)
- RUST-OLEUM Serenity Blue, Matte, 30 oz (285139)
- RUST-OLEUM Spray Paint, Ocean Mist, Gloss, 12 Oz (334053)
- KRYLON Spray Paint, School Bus Yellow, High-Gloss, 12 oz (K01957008)
- Rust-Oleum Spray Paint