Shop All Spray Paint
Rust-Oleum
Spray Paint, Purple, Gloss, 12 oz
Mfr # 334042
Zoro # G1963076
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Purples
- Net Weight 12 oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334042
- Zoro # G1963076
- UPC # 20066187538
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Purples |
Color | Purple |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Application Temperature | 50 Degrees to 90 Degrees F |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Color Family | Purples |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Spray Paints Item | Spray Paint |
Resin Type | Alkyd |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Exterior Stain, Cedar, Toned Flat, 1 gal. (140.0019202.007)
- SUNNYSIDE Muriatic Acid, 1 gal., Hydrogen Chloride (710G1)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- WOOSTER 18" Floor Coating Roller, Plastic Looped (R233-18)
- RUST-OLEUM Spray Paint, Ivory, Gloss, 12 Oz (334035)
- RUST-OLEUM Spray Paint, Hunter Green, Semi-Gloss, 12 Oz (249853)
- RUST-OLEUM Spray Paint, Winter Gray, Gloss, 12 Oz (334049)
- RUST-OLEUM Black, Semi-Gloss, 15 Oz (239107)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Light Tint Base Water-Based Acrylic Chalk Paint 30 oz (287688)
- RUST-OLEUM SPRY PNT IC OSHA SF ORNG (1653830)
- KRYLON Spray Paint, Crystal Clear, Gloss, 11 oz (K01303007)
- Rust-Oleum Spray Paint