Shop All Spray Paint
Rust-Oleum
Spray Paint, Prickly Pear, High Gloss, 12 Oz
Mfr # 331174
Zoro # G1963548
original price:
$10.89
10% off
new price: $9.79
/ea
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Paint and Primer Finish High Gloss
- Net Weight 12 Oz
- Coverage 10 to 15 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 331174
- Zoro # G1963548
- UPC # 20066381318
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Reds |
Color | Prickly Pear |
Paint and Primer Finish | High Gloss |
Net Weight | 12 Oz |
Coverage | 10 to 15 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Reds |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Tack Free | 20 min. |
Spray Paints Item | Spray Paint |
Exposure Conditions | Interior/Exterior |
Resin Type | Alkyd |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH 1/2" Flat Sash Paint Brush, Nylon Bristle, Wood Handle (MIB-90039)
- OLD MASTERS 1 Qt Natural Tint Base Water-Based Interior Wood Stain (76104)
- RUST-OLEUM Primer Surfacer, Gray, Solvent Base, 1 gal (249332)
- ASTRO PNEUMATIC Brush Cleaning Kit, for Spray Paint Guns (4544)
- RUST-OLEUM Spray Paint, Tropical Leaf, High Gloss, 12 Oz (331179)
- RUST-OLEUM Spray Paint, Macaw Blue, High Gloss, 12 Oz (355057)
- RUST-OLEUM Spray Paint, White, High Gloss, 12 Oz (331171)
- RUST-OLEUM Spray Paint, Universal Gray, Gloss, 12 oz (1686830V)
- RUST-OLEUM Rust Preventative Spray Paint, Clear, Gloss, 14 oz (V2102838)
- RUST-OLEUM Spray Paint, Slate Blue, Satin, 12 Oz (249066)
- HOMAX Orange Peel, Orange Peel, 20 oz (4092)
- Rust-Oleum Spray Paint