Shop All Spray Paint
Rust-Oleum
Spray Paint, OSHA Safety Purple, Gloss, 12 oz
Mfr # 1670830
Zoro # G3438461
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Purples
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1670830
- Zoro # G3438461
- UPC # 20066167080
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Purple, Compatible Surface Material Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color OSHA Safety Purple, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Tile Red, Solvent Base (238468)
- MODERN MASTERS Metallic Paint, Water Base, Smoke, 1 gal (ME243)
- FLOOD 1 Qt Floetrol Latex Paint Conditioner (FLD6)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Green, Water -Based (203032)
- RUST-OLEUM Spray Paint, Crystal Clear, Gloss, 12 oz (1610830)
- RUST-OLEUM Spray Paint, Fluorescent Pink, Gloss, 12 oz (1659830)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- RUST-OLEUM Chiffon Cream, Matte, 12 oz (302596)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Orange Spray Paint 11 oz (1954830)
- RUST-OLEUM 12 Oz Gray Painter's Touch 2X Paint + Primer Spray Paint Primer (249088)
- RUST-OLEUM Spray Paint, Slate, Matte, 12 Oz (331187)
- Rust-Oleum Spray Paint