Shop All Spray Paint
Rust-Oleum
Spray Paint, Oregano, Satin, 12 Oz
Mfr # 334077
Zoro # G1963128
product price: $7.19
/ea
Sold in multiples of 6 for $43.14
$43.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334077
- Zoro # G1963128
- UPC # 20066187262
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Oregano |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Dry Time Tack Free | 20 min. |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Spray Paints Item | Spray Paint |
Application Temperature | 50 Degrees to 90 Degrees F |
Exposure Conditions | Interior/Exterior |
Color Family | Greens |
Resin Type | Alkyd |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Magnetic Specialty Magnetic Primer (247596)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Woven Dralon (144670092)
- WEILER 9" Roller Cover, 3/8" Nap, For Semi-smooth Surfaces (49070)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- RUST-OLEUM Spray Paint, Silver Lilac, Satin, 12 Oz (329201)
- RUST-OLEUM Spray Paint, Vintage Blush, Satin, 12 Oz (299887)
- RUST-OLEUM Spray Paint, Fire Orange, Satin, 12 Oz (263149)
- RUST-OLEUM Copper, Hammered, 12 Oz (210849)
- RUST-OLEUM White, Gloss, 24 oz (334133)
- RUST-OLEUM Charcoal, Matte, 30 oz (285144)
- VORTEX 20 oz MRO Safety Enamel High Solid Spray Paint Yellow (VO3735928)
- Rust-Oleum Spray Paint & Primer