Shop All Spray Paint
Rust-Oleum
Spray Paint, Oasis Blue, Satin, 12 oz
Mfr # 334085
Zoro # G1963758
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Paint and Primer Finish Satin
- Net Weight 12 oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334085
- Zoro # G1963758
- UPC # 20066242800
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Oasis Blue |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Spray Paints Item | Spray Paint |
Application Temperature | 50 Degrees to 90 Degrees F |
Resin Type | Alkyd |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Dry Time Tack Free | 20 min. |
Exposure Conditions | Interior/Exterior |
Color Family | Blues |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKKENS LV650 Sealer Grey (483252)
- RUST-OLEUM Finish and Activator Kit, White, Urethane (9892419-1501)
- RAINGUARD BRANDS 16 Oz Brick Sealer, Natural Finish, Clear (SP-3006)
- RUST-OLEUM Rust Preventative Spray Paint, Bright Galvanized, Metallic, 20 oz (V2117838)
- RUST-OLEUM Spray Paint, Blossom White, Satin, 12 oz (346950)
- RUST-OLEUM Spray Paint, Hunt Club Green, Satin, 12 oz (334072)
- RUST-OLEUM Spray Paint, Colonial Red, Satin, 12 oz (334063)
- RUST-OLEUM White, Semi-Gloss, 15 Oz (239108)
- RUST-OLEUM Textured Spray Paint, Rustic Umber, Textured, 12 Oz (239122)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Orange, Fluorescent, 14 oz (2255838)
- SEYMOUR MIDWEST Purple, 6 PK (10-49)
- Rust-Oleum Spray Paint & Primer