Shop All Spray Paint
Rust-Oleum
Spray Paint, Nutmeg, Satin, 12 Oz
Mfr # 334076
Zoro # G1963119
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334076
- Zoro # G1963119
- UPC # 20066187279
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Browns |
Color | Nutmeg |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Browns |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Exposure Conditions | Interior/Exterior |
Resin Type | Alkyd |
Dry Time Tack Free | 20 min. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Pressure Feed Spray Gun, 0.063In/1.6mm (JGA-510-90FW)
- PENOFIN Ultra Premium Transparent Clear Oil-Based Penetrating Wood Stain 1 gal (F3MCLGA)
- GRACO Whip Hose, 3/16 inx4 ft. (247338)
- WOOSTER 2" Flat Sash Paint Brush, Chinex Bristle (44120020)
- RUST-OLEUM Spray Paint, London Gray, Satin, 12 Oz (346953)
- RUST-OLEUM Spray Paint, Forest Green, Satin, 12 Oz (350372)
- RUST-OLEUM Spray Paint, Paprika, Satin, 12 Oz (249068)
- RUST-OLEUM Spray Paint, Macaw Blue, High Gloss, 12 Oz (355057)
- RUST-OLEUM Spray Paint, Dark Walnut, Satin, 12 Oz (334064)
- RUST-OLEUM Spray Paint, White, Flat, 12 Oz (334021)
- MODERN MASTERS Metal Primer Red 16Oz (AM20316)
- Rust-Oleum Spray Paint & Primer