Shop All Spray Paint
Rust-Oleum
Spray Paint, Matte Clear, Matte, 12 Oz
Mfr # 334022
Zoro # G1962796
product price: $6.49
/ea
Sold in multiples of 6 for $38.94
$38.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334022
- Zoro # G1962796
- UPC # 20066187446
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Matte Clear |
Paint and Primer Finish | Matte |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Resin Type | Acrylic |
Dry Time Recoat | Anytime |
Dry Time Tack Free | 20 min. |
Color Family | Clears |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Sheen | Matte |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Clear Spray provides a long-lasting, protective finish to a variety of surfaces. This fast drying coating is UV resistant and non-yellowing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Primer, Water Base, 1 gal., White (208110)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-3)
- GRACO Hose Swivel, 7250 PSI, SST (236987)
- SEAL-ONCE 5 GAL MARINE Premium Wood Sealer (SO8614)
- RUST-OLEUM Spray Paint, Berry Pink, Gloss, 12 Oz (334025)
- RUST-OLEUM 12Oz Met. Silver High Heat Ultra (270201)
- RUST-OLEUM Black, Flat, 10 oz (V2404830V)
- RUST-OLEUM 24oz Wet Look Cncrte Slr (360292)
- RUST-OLEUM Ceiling Paint/Primer, Vertical Spray, 13 oz, WE (RST3688)
- RUST-OLEUM Spray Paint, Ivory, Gloss, 12 Oz (334035)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (1692830V)
- Rust-Oleum Spray Paint