Shop All Spray Paint
Rust-Oleum
Spray Paint, Macaw Blue, High Gloss, 12 Oz
Mfr # 355057
Zoro # G1963487
product price: $7.65
/ea
Sold in multiples of 6 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Paint and Primer Finish High Gloss
- Net Weight 12 Oz
- Coverage 10 to 15 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 355057
- Zoro # G1963487
- UPC # 20066459703
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Macaw Blue |
Paint and Primer Finish | High Gloss |
Net Weight | 12 Oz |
Coverage | 10 to 15 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Spray Paints Item | Spray Paint |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Color Family | Blues |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Resin Type | Alkyd |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer, Bronze Color (SO7624)
- RUST-OLEUM Interior/Exterior Paint, Semi-Gloss, White, 1 qt (7797502)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Quart, 2PK (82320-2PK)
- BEST LOOK General Purpose 9 In. x 3/8 In. Roller & Tray Set 3-Piece (DIB RS 30-900)
- RUST-OLEUM Spray Paint, Citrus Fields, High Gloss, 12 Oz (331173)
- RUST-OLEUM Spray Paint, Prickly Pear, High Gloss, 12 Oz (331174)
- RUST-OLEUM Spray Paint, Thunder Cloud, High Gloss, 12 Oz (355060)
- RUST-OLEUM Spray Paint, St Tropez, High Gloss, 12 Oz (331175)
- RUST-OLEUM Hammered Spray Paint, Copper, Hammered, 12 oz (247567)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (7701830)
- RUST-OLEUM Flat Red, Flat, 15 Oz (7569838)
- Rust-Oleum Spray Paint & Primer