Shop All Spray Paint
Rust-Oleum
Spray Paint, Leather Brown, Gloss, 12 oz
Mfr # 1674830
Zoro # G1937871
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 12 to 15 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1674830
- Zoro # G1937871
- UPC # 20066167486
- Country of Origin United States
- Category Spray Paint
Description
Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Masonry, Metal, Plastic, Wood, Sheen Gloss, Resin Type Modified Alkyd, Color Leather Brown, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat Within 1 hr or After 24 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Z-Pro Painter's Cup Paint Pail (14958000159)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- OLD MASTERS 1/2 Pt Rich Mahogany Oil-Based Gel Stain (84316)
- TRIMACO Drop Cloth, 10 ft. L x 4 ft. W (02602)
- RUST-OLEUM Spray Paint, Black, Semi-Flat, 12 oz (1678830)
- RUST-OLEUM Spray Primer, Gray, Flat, 12 oz (1680830V)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214647)
- RUST-OLEUM Gold Rush, Metallic, 11 Oz (7270830)
- RUST-OLEUM Matte Classic White Water-Based Acrylic Milk Paint 1 qt (331049)
- RUST-OLEUM Rust Preventative Spray Paint, Black, High Gloss, 15 oz (V2179838)
- MONTANA 94 MTN Hardcore Gloss Light Yellow Spray Paint 11 oz (EX014H1021)
- Rust-Oleum Spray Paint & Primer