Shop All Spray Paint
Rust-Oleum
Spray Paint, Leafy Green, Satin, 12 Oz
Mfr # 249072
Zoro # G1962811
original price:
$39.50
44% off
new price: $21.79
/ea
Sold in multiples of 6 for $130.74
$130.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 249072
- Zoro # G1962811
- UPC # 20066187293
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Leafy Green |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Dry Time Tack Free | 20 min. |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Color Family | Greens |
Exposure Conditions | Interior/Exterior |
Resin Type | Alkyd |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9800 Urethane Mastic, Black, 1 gal. (9879419)
- HANDY Plastic Paint Cup, 1 pt (1500-CT)
- FILM-GARD Dropcloth 9'X400' .7Mil (625778)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144064330)
- RUST-OLEUM Spray Paint, Titanium Silver, Metallic, 11 oz (245220)
- RUST-OLEUM 10oz Glow In Dark Paint (353725)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (7882830)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- RUST-OLEUM Charcoal Chalked, Matte, 12 oz (302590)
- RUST-OLEUM Matte Classic White Water-Based Acrylic Milk Paint 1 qt (331049)
- KRYLON Glitter Blast Lucky Green Spray Paint 5.75 oz (K03809000)
- Rust-Oleum Spray Paint & Primer