Shop All Spray Paint
Rust-Oleum
Spray Paint, Ivory Silk, Satin, 12 Oz
Mfr # 334073
Zoro # G1962839
product price: $8.89
/ea
Sold in multiples of 6 for $53.34
$53.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334073
- Zoro # G1962839
- UPC # 20066187309
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | Ivory Silk |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Whites |
Spray Paints Item | Spray Paint |
Dry Time Tack Free | 20 min. |
Resin Type | Alkyd |
Application Temperature | 50 Degrees to 90 Degrees F |
Exposure Conditions | Interior/Exterior |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Winter White Glaze Effects Water-Based Translucent Color (QTWW)
- KLEAN-STRIP Klean Strip Mineral Spirits 1 gal (GKSP94214)
- VHT PAINT Use To Restore Wheel Appearance And Protect Against Brake Dust Chipping Chemicals Heat (HWP111)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR723-9)
- RUST-OLEUM Dark Gray, Gloss, 12 Oz (334031)
- RUST-OLEUM Spray Paint, Medium Light Gray, Gloss, 12 oz (214646)
- RUST-OLEUM Copper, Metallic, 11 Oz (314417)
- RUST-OLEUM Stops Rust Decor 12 Oz. Satin Spray Paint, Spruce Green (7737830)
- RUST-OLEUM Black, Flat, 12 Oz (376855)
- RUST-OLEUM Linen White, Matte, 12 oz (302591)
- ZINSSER White, 12 oz 6 PK (247564)
- Rust-Oleum Spray Paint & Primer