Shop All Spray Paint
Rust-Oleum
Spray Paint, Hunter Green, Semi-Gloss, 12 Oz
Mfr # 249853
Zoro # G1963231
product price: $7.75
/ea
Sold in multiples of 6 for $46.50
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 249853
- Zoro # G1963231
- UPC # 20066189280
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Hunter Green |
Paint and Primer Finish | Semi-Gloss |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Application Temperature | 50 Degrees to 90 Degrees F |
Color Family | Greens |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Spray Paints Item | Spray Paint |
Resin Type | Alkyd |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANEST IWATA Pressure Pot, 2000ML, PC18D (PC18D - 2000ML PRESSURE POT)
- DEVILBISS Spray Gun Needle, For 4JY95-4JY99 (FLG-311)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-4-1/2)
- AMERICANHYDROSYSTEMS American Hydro Systems Rid O' Rust 1 gal Liquid Exterior Rust Stain Remover (2662)
- RUST-OLEUM Spray Paint, Sage Green, Gloss, 12 Oz (249094)
- RUST-OLEUM Spray Paint, Ivory, Gloss, 12 Oz (334035)
- RUST-OLEUM Spray Paint, Marigold, Gloss, 12 Oz (346955)
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (285011)
- RUST-OLEUM Spray Paint, Biscuit, Gloss, 12 oz (210372)
- RUST-OLEUM 10 Oz White Touch'n Tone General Purpose Spray Paint (55274830)
- RUST-OLEUM Brass, Metallic, 11 oz (1936830)
- Rust-Oleum Spray Paint