Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Spray Paint, Hunter Green, Gloss, 12 oz. (Discontinued)
Mfr # 245214
Zoro # G1808670
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Color Hunter Green
- Paint and Primer Finish Gloss
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 245214
- Zoro # G1808670
- UPC # 020066172534
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Hunter Green |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz. |
Coverage | 10 to 15 sq. ft. |
Dry Time | 1 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Aluminum, Metal, Wood |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 to 90 Degrees F |
Resin Type | Alkyd |
Color Family | Greens |
Paint Sub-Brand | Universal |
Dry Time Tack Free | 30 min. |
Spray Paints Item | Spray Paint |
Dry Time Recoat | 1 to 48 hr. |
Application Method | Spray |
Description
Spray Paint, Color Family Greens, Resin Type Alkyd, Color Hunter Green, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 30 min, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.