Shop All Spray Paint
Rust-Oleum
Spray Paint, Grape, Gloss, 12 oz
Mfr # 334033
Zoro # G1962848
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Purples
- Net Weight 12 oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 334033
- Zoro # G1962848
- UPC # 20066187675
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Purples |
Color | Grape |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Spray Paints Item | Spray Paint |
Resin Type | Alkyd |
Color Family | Purples |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Application Temperature | 50 Degrees to 90 Degrees F |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-18)
- SEM PRODUCTS BEIGE HIGH BUILD PRIMER AEROSOL (SE42023)
- GRACO O-ring (117559)
- CABOT STAINS CABOT WD STN PAD 6 in. (140750610)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (334023)
- RUST-OLEUM Spray Paint, White, Semi-Gloss, 12 Oz (334098)
- RUST-OLEUM Spray Paint, Ocean Mist, Gloss, 12 Oz (334053)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- RUST-OLEUM Rust Preventative Spray Paint, Bright Red, Gloss, 15 oz (V2164838)
- RUST-OLEUM Copper, Metallic, 11 oz (1937830)
- RUST-OLEUM Spray Paint, Oregano, Satin, 12 Oz (334077)
- Rust-Oleum Spray Paint & Primer