Shop All Spray Paint
Rust-Oleum
Spray Paint, Granite, Satin, 12 Oz
Mfr # 334069
Zoro # G1963679
Sold in multiples of 6 for $57.54
$57.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 334069
- Zoro # G1963679
- UPC # 20066187354
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Granite |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Application Temperature | 50 Degrees to 90 Degrees F |
Resin Type | Alkyd |
Spray Paints Item | Spray Paint |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Color Family | Grays |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 417 RAC 5 Reversible Switch Tip (286417)
- TANIS BRUSH #4 Marking Artist Paint Brush, Red Sable Bristle (00334)
- WOOSTER Woven Paint Roller Cover, Rough, 6" L (R331-6)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 10 PK (422W53)
- RUST-OLEUM Spray Paint, Hunter Green, Gloss, 12 oz (1638830)
- RUST-OLEUM 11 Oz Yellow Specialty Fluorescent Spray (1942830)
- RUST-OLEUM Hammered Spray Paint, Antique Pewter, Forged Hammered, 12 oz (271481)
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (7776830)
- RUST-OLEUM Rust-Oleum Universal Gloss Black Spray Paint 12 oz (245196)
- RUST-OLEUM Spray Paint, Soft Iron, Flat Metallic, 11 oz (271473)
- RUST-OLEUM Spray Paint, Citrus Fields, High Gloss, 12 Oz (331173)
- Rust-Oleum Spray Paint & Primer