Shop All Spray Paint
Rust-Oleum
Spray Paint, Gold, Metallic, 11 oz
Mfr # 245221
Zoro # G1808740
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Golds
- Coverage 10 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 245221
- Zoro # G1808740
- UPC # 20066172602
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Flat, Resin Type Modified Alkyd, Color Pure Gold, Container Size 11 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Screw, Adjusting (JGS-16)
- MODERN MASTERS 1 Gal Tint Base Venetian Plaster Water-Based Acrylic Venetian Plaster (VP100)
- DEVILBISS Lid Gasket 5, 10, 15 Gal. (QM-1458-1)
- KRYLON INDUSTRIAL Spray Paint, White, Gloss, 10 oz (A04401007)
- RUST-OLEUM Spray Paint, Amber, Flat Metallic, 11 oz (271472)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- RUST-OLEUM Hammered Spray Paint, Black, Hammered, 12 oz (245217)
- RUST-OLEUM Spray Paint, Silver, Satin, 12 Oz (7716830)
- RUST-OLEUM General Purpose Spray Paint, 12oz (334097)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- RUST-OLEUM Spray Paint, Silver, Gloss, 14 oz (244305)
- Rust-Oleum Spray Paint