Shop All Spray Paint
Rust-Oleum
Spray Paint, Fluorescent Pink, Gloss, 12 oz
Mfr # 1659830
Zoro # G3442713
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Pinks
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1659830
- Zoro # G3442713
- UPC # 20066165987
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Pink, Compatible Surface Material Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Fluorescent Pink, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM High Temperature Spray Paint, Black, Flat, 15 oz (V2176838)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022-4)
- SEM PRODUCTS RED RUST SHIELD QUART (SE28134)
- KRYLON Spray Paint, Clover Safety Green, Gloss, 12 oz (K02012777)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214645)
- RUST-OLEUM Spray Paint, Regal Blue, Gloss, 12 oz (1622830V)
- RUST-OLEUM Spray Paint, Beige, Gloss, 12 oz (1671830)
- RUST-OLEUM Imagine Gold Mirror Spray Paint 6 oz (353999)
- RUST-OLEUM Spray Paint, Clear, Semi-Gloss, 12 oz (249859)
- RUST-OLEUM Glitter Spray Gloss Midnight Black 10.25 oz Midnight Black (299424)
- RUST-OLEUM Spray Paint, Evening Navy, Matte, 12 Oz (331183)
- Rust-Oleum Spray Paint