Shop All Spray Paint
Rust-Oleum
Spray Paint, Fire Orange, Satin, 12 Oz
Mfr # 263149
Zoro # G1963006
original price:
$8.25
4% off
new price: $7.89
/ea
Sold in multiples of 6 for $47.34
$47.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Oranges
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 263149
- Zoro # G1963006
- UPC # 20066213619
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Oranges |
Color | Fire Orange |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Dry Time Tack Free | 20 min. |
Resin Type | Alkyd |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Spray Paint |
Application Temperature | 50 Degrees to 90 Degrees F |
Color Family | Oranges |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLASTICS Paint Pail Plastic Silver 5Qt (01605)
- RAINGUARD BRANDS 1 Gal. Micro-Seal Densifier LS (CR-0801)
- LINZER Plastic 9 in. W X 15.75 in. L 1 qt Disposable Paint Tray Liner (RM410)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250081)
- RUST-OLEUM Spray Paint, Nutmeg, Satin, 12 Oz (334076)
- RUST-OLEUM Spray Paint, Strawflower, Satin, 12 Oz (249065)
- RUST-OLEUM Spray Paint, Vintage Blush, Satin, 12 Oz (299887)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (7790830)
- RUST-OLEUM Chiffon Cream, Matte, 30 oz (329598)
- RUST-OLEUM Spray Primer, White, Flat, 12 oz (1681830V)
- RUST-OLEUM 24oz Wet Look Cncrte Slr (360292)
- Rust-Oleum Spray Paint & Primer