Shop All Spray Paint
Rust-Oleum
Spray Paint, Evening Navy, Matte, 12 Oz
Mfr # 331183
Zoro # G1962890
original price:
$10.89
10% off
new price: $9.79
/ea
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Paint and Primer Finish Matte
- Net Weight 12 Oz
- Coverage 6 to 10 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 331183
- Zoro # G1962890
- UPC # 20066381684
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Evening Navy |
Paint and Primer Finish | Matte |
Net Weight | 12 Oz |
Coverage | 6 to 10 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Blues |
Dry Time Tack Free | 20 min. |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Resin Type | Alkyd |
Application Temperature | 50 Degrees to 90 Degrees F |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM PT2X 12OZ Sienna Paint (366987)
- BASCO Paint Can and Lid, Unlined, 1 pt. (MPC16UL-P)
- THE BRUSH MAN 9” Poly Core Roller Cover, 3/8” Nap, 36PK (RC9-1/4-HD)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Satin Clear, Aerosol Spray Can, 11 Ounce (SP115)
- RUST-OLEUM Spray Paint, Deep Teal, Matte, 12 Oz (331185)
- RUST-OLEUM Spray Paint, Perfect Gray, Matte, 12 Oz (331184)
- RUST-OLEUM Spray Paint, Red Currant, Matte, 12 Oz (331190)
- RUST-OLEUM Matte Aged Gray, Matte, 12 oz (302592)
- RUST-OLEUM Matte Clear Chalked, Matte, 12 oz (302599)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Red, Gloss, 15 oz (V2163838)
- RUST-OLEUM Spray Paint, Slate Blue, Satin, 12 Oz (249066)
- Rust-Oleum Spray Paint & Primer