Shop All Spray Paint
Rust-Oleum
Spray Paint, Dark Walnut, Satin, 12 Oz
Mfr # 334064
Zoro # G1962769
original price:
$10.39
10% off
new price: $9.35
/ea
Sold in multiples of 6 for $56.10
$56.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334064
- Zoro # G1962769
- UPC # 20066202460
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Browns |
Color | Dark Walnut |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Browns |
Resin Type | Alkyd |
Spray Paints Item | Spray Paint |
Dry Time Tack Free | 20 min. |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 90 Degrees F |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paint Roller Frame, Cage, Soft Rubber Handle, 9" Rollers (1UFP2)
- MAG-MATE Paint Spray Gun Holder, Magnetic, SS (SGH01)
- PFERD 2" Chip Paint Brush (89698)
- BINKS Paint Collector Filter Pad, 2 In. D, PK25 (29-3111)
- RUST-OLEUM Spray Paint, Strawflower, Satin, 12 Oz (249065)
- RUST-OLEUM Spray Paint, Forest Green, Satin, 12 Oz (350372)
- RUST-OLEUM Spray Paint, Warm Caramel, Satin, 12 Oz (334083)
- RUST-OLEUM Brass, Metallic, 11 oz (1936830)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Yellow, Gloss, 15 oz (V2148838)
- RUST-OLEUM 12 Oz Gray Painter's Touch 2X Paint + Primer Spray Paint Primer (249088)
- TOUGH COAT ADVANCED Spray Paint (K00159008)
- Rust-Oleum Spray Paint