Shop All Spray Paint
Rust-Oleum
Spray Paint, Coral, Gloss, 12 Oz
Mfr # 334052
Zoro # G1962708
original price:
$7.99
5% off
new price: $7.59
/ea
Sold in multiples of 6 for $45.54
$45.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Pinks
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
- Dry Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334052
- Zoro # G1962708
- UPC # 20066270995
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Pinks |
Color | Coral |
Paint and Primer Finish | Gloss |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Spray Paints Item | Spray Paint |
Dry Time Tack Free | 20 min. |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 90 Degrees F |
Color Family | Pinks |
Resin Type | Alkyd |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Flash Copper, 6 oz (ME656)
- DAP 1 Gal White #33 Glazing Compound (12019)
- TITAN Finish Nozzle Fine Prpl (671-310)
- IWATA Az3Hv2-18Gc Hvlp Spray Gun, 1.8 Nozzle (IWA9232)
- RUST-OLEUM Matte Classic White Water-Based Acrylic Milk Paint 1 qt (331049)
- RUST-OLEUM Serenity Blue, Matte, 12 oz (302595)
- RUST-OLEUM Metallic Spray Paint, Copper, Metallic, 11 oz (7273830)
- RUST-OLEUM White, Gloss, 24 oz (334133)
- RUST-OLEUM BOND PRIMR UNVR GRY QT (334940)
- RUST-OLEUM Metallic Dark Cherry, Metallic, 11 oz (331200)
- KRYLON Paint 11-Oz Clr Acrylic Spray (K05515007)
- Rust-Oleum Spray Paint & Primer