Shop All Spray Paint
Rust-Oleum
Metallic Spray Paint, Copper, Metallic, 11 oz
Mfr # 7273830
Zoro # G1671065
original price:
$14.40
29% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Metallic
- Net Weight 11 oz
- Coverage 10 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7273830
- Zoro # G1671065
- UPC # 20066727383
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Description
Metallic Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Sheen Gloss, Resin Type Solvent Acrylic, Color Copper, Container Size 11 oz, Coverage Area 6 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat 24 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Safety Green, Gloss, 15 oz (V2133838)
- KRYLON Quik-Mark WB Inverted Marking Paint, Type: APWA, Brilliant White, Size: 20 oz - Net Wt 17 oz, (A03901004)
- ECK Eck corrosion prevention (ECK 12)
- GRACO 311 RAC 5 Reversible Switch Tip (286311)
- RUST-OLEUM Metallic Spray Paint, Cobalt Blue, Metallic, 11 oz (7251830)
- RUST-OLEUM Metallic Spray Paint, Antique Brass, Metallic, 11 oz (7274830)
- RUST-OLEUM Metallic Spray Paint, Silver, Metallic, 11 oz (7271830)
- RUST-OLEUM White, 18 oz 6 PK (P2593849)
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (245198)
- RUST-OLEUM Spray Paint, Fluorescent Pink, Gloss, 12 oz (1659830)
- MONTANA 94 MTN 94 Matte Coffee Brown Spray Paint 11 oz (EX0140100M)
- Rust-Oleum Spray Paint & Primer