Shop All Spray Paint
Rust-Oleum
Spray Paint, Clear, Gloss, 12 oz
Mfr # 334029
Zoro # G1963636
original price:
$12.85
44% off
Sold in multiples of 6 for $43.14
$43.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Clear
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 334029
- Zoro # G1963636
- UPC # 20066187712
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Dry Time Tack Free | 20 min. |
Color Family | Clears |
Dry Time Recoat | Anytime |
Spray Paints Item | Spray Paint |
Application Temperature | 50 Degrees to 90 Degrees F |
Exposure Conditions | Interior/Exterior |
Resin Type | Acrylic |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Clear Spray provides a long-lasting, protective finish to a variety of surfaces. This fast drying coating is UV resistant and non-yellowing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP212)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hot Pink Paint+Primer Spray Paint 12 oz (K02708007)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME195)
- LINZER Tray Paint Rlr Mini Plstc 4In (RM 100)
- RUST-OLEUM Spray Paint, Purple, Gloss, 12 oz (334042)
- RUST-OLEUM Textured Spray Paint, Sandstone, Textured, 12 oz (7223830)
- RUST-OLEUM Spray Paint, Black, Semi-Flat, 12 oz (1678830)
- RUST-OLEUM Gilded Brass, Metallic, 11 oz (330504)
- RUST-OLEUM 11OZ GLS CLR Lacq Paint (1906-830)
- RUST-OLEUM Copper, Flat Metallic, 11 oz (365352)
- KRYLON 9 Oz Royal Blue NOW Enamel Spray Paint (21207)
- Rust-Oleum Spray Paint