Shop All Spray Paint
Rust-Oleum
Spray Paint, Claret Wine, Satin, 12 Oz
Mfr # 334062
Zoro # G1962662
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 334062
- Zoro # G1962662
- UPC # 20066187408
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Reds |
Color | Claret Wine |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Resin Type | Alkyd |
Spray Paints Item | Spray Paint |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Color Family | Reds |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Tack Free | 20 min. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER SEAL Premium Crack Filler, Super Seal, 1 gal. (52601)
- PREMIER Plastic Paint Tray, 4 qt, 15.25" L, 22" W (18DPT)
- ENCORE Metal Paint Mix & Measure Bucket, 5 qt (25000)
- TITAN Needle/Nozzle Kit, Air Cap Size 6 (0276245)
- RUST-OLEUM Spray Paint, Paprika, Satin, 12 Oz (249068)
- RUST-OLEUM Spray Paint, Forest Green, Satin, 12 Oz (350372)
- RUST-OLEUM Spray Paint, Dark Walnut, Satin, 12 Oz (334064)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7886830)
- RUST-OLEUM Black, Matte, 11 oz (276779)
- RUST-OLEUM Spry Pnt Camo Dp Fst Grn (1919830)
- Rust-Oleum Spray Paint & Primer