Shop All Spray Paint
Rust-Oleum
Spray Paint, Cinnamon, Satin, 12 Oz
Mfr # 334061
Zoro # G1962787
product price: $9.49
/ea
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334061
- Zoro # G1962787
- UPC # 20066187415
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Browns |
Color | Cinnamon |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Browns |
Dry Time Tack Free | 20 min. |
Exposure Conditions | Interior/Exterior |
Resin Type | Alkyd |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 10' x 25' Black Husky 3.5-Mil Low Density Plastic Sheeting (351025B)
- SUNNYSIDE Paint Thinner, 1/4 gal., Solvent Base (47632)
- PREMIER 1" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 (267V-10)
- KRUD KUTTER Zinsser BIN Advanced White Shellac-Based Primer 1 gal (270976)
- RUST-OLEUM Spray Paint, Satin Aqua, Satin, 12 Oz (334059)
- RUST-OLEUM Spray Paint, Oregano, Satin, 12 Oz (334077)
- RUST-OLEUM Spray Paint, Nutmeg, Satin, 12 Oz (334076)
- RUST-OLEUM SR 5IN1 SPRAY S-G WH 12OZ (376910)
- RUST-OLEUM Metallic Spray Paint, Cobalt Blue, Metallic, 11 oz (7251830)
- RUST-OLEUM Aged Copper, satin, 12 oz (241232)
- RUST-OLEUM Spray Primer, Gray, Flat, 12 oz (1680830V)
- Rust-Oleum Spray Paint & Primer