Shop All Spray Paint
Rust-Oleum
Spray Paint, Charcoal Gray, Satin, 12 Oz
Mfr # 350373
Zoro # G1963286
product price: $9.55
/ea
Sold in multiples of 6 for $57.30
$57.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 350373
- Zoro # G1963286
- UPC # 20066432539
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Charcoal Gray |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Dry Time Tack Free | 20 min. |
Exposure Conditions | Interior/Exterior |
Color Family | Grays |
Resin Type | Alkyd |
Spray Paints Item | Spray Paint |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Benjamin Moore Wool 4 in. W X 1/2 in. Mini Roller 2 pk (U66502-018)
- PREMIER ROLLER COVER HP 9X1/4 in. (R932DR)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-6)
- RUST-OLEUM 1 Qt Clear Varathane Water-Based Exterior Ultimate Spar Urethane Satin (250241H)
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- RUST-OLEUM Spray Paint, Colonial Red, Satin, 12 oz (334063)
- RUST-OLEUM Spray Paint, 1600, Industrial, 12 oz, Aerosol, Black Flat (1676830)
- RUST-OLEUM White, Gloss, 15 Oz (7592838)
- RUST-OLEUM Spray Paint, Silver, Hammered, 12 oz (245219)
- RUST-OLEUM Black, Semi-Gloss, 15 Oz (239107)
- COLORMAXX Spray Paint, Gloss, Watermelon, 12 oz (K05544007)
- Rust-Oleum Spray Paint