Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Spray Paint, Caterpillar Yellow, 12 oz. (Discontinued)
Mfr # 297837
Zoro # G3710561
This Product is Discontinued
Key Features
- Color Caterpillar Yellow
- Net Weight 12 oz
- Coverage 6 to 7 sq ft
- Dry Time 4 hr
- Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 297837
- Zoro # G3710561
- UPC # 020066316396
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Color | Caterpillar Yellow |
Net Weight | 12 oz |
Coverage | 6 to 7 sq ft |
Dry Time | 4 hr |
Base Type | Oil |
Dry Time Tack Free | 2 hr |
Color Family | Yellows |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | 1 hr |
Standards | MIR Compliant |
Resin Type | Acrylic |
Description
Spray Paint, Color Family Yellows, Resin Type Acrylic, Color Caterpillar Yellow, Base Type Oil, Dry Time 4 hr, Dry Time Tack Free 2 hr, Net Weight 12 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.