Shop All Spray Paint
Rust-Oleum
Spray Paint, Blossom White, Satin, 12 oz
Mfr # 346950
Zoro # G1963347
product price: $7.69
/ea
Sold in multiples of 6 for $46.14
$46.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Paint and Primer Finish Satin
- Net Weight 12 oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 346950
- Zoro # G1963347
- UPC # 20066189013
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | Blossom White |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Spray Paints Item | Spray Paint |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Resin Type | Alkyd |
Application Temperature | 50 Degrees to 90 Degrees F |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Color Family | Whites |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Tile Red, Solvent Base (AS9168425)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Light Beige (HT 201)
- PREMIER Paint Grid, 1 gal., Steel, 9inL x 5-1/10inW (1GG)
- RUST-OLEUM Spray Paint, Ink Blue, Satin, 12 oz (334093)
- RUST-OLEUM Spray Paint, Colonial Red, Satin, 12 oz (334063)
- RUST-OLEUM Spray Paint, Hunt Club Green, Satin, 12 oz (334072)
- RUST-OLEUM Spray Paint, Bonzed Amber, Forged Hammered, 12 oz (271480)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376885)
- SPECIALTY Rust-Oleum Farm & Implement Husqvarna Orange Spray Paint 12 oz (303472)
- Rust-Oleum Spray Paint & Primer