Shop All Spray Paint
Rust-Oleum
Spray Paint, Black, Satin, 12 oz
Mfr # 245197
Zoro # G1808829
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Coverage 10 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 245197
- Zoro # G1808829
- UPC # 20066172459
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Satin, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2 1/2)
- QUIKRETE Colorant Cement 10Oz Chl (1317-00)
- RUBBERSET Gray China Bristle 2 Chip Paint Brush (11101020****)
- KRYLON Rust Preventative Spray Paint, Sunbeam Yellow, Gloss, 12 oz (K02725007)
- RUST-OLEUM Spray Paint, Aged Copper, Metallic, 11 oz (249132)
- RUST-OLEUM Spray Paint, Silver, Hammered, 12 oz (245219)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (245199)
- RUST-OLEUM Clear, Semi-Gloss, 12 oz (949859)
- RUST-OLEUM 10 oz. Flat Black Overall Spray Paint (V2404830V)
- RUST-OLEUM Rust Preventative Spray Paint, Aluminum, Metallic, General Purpose Spray Paint, Solvent, 14 oz (7515838)
- ZINSSER Ivory Bisque, 12 oz 6 PK (249860)
- Rust-Oleum Spray Paint & Primer