Shop All Spray Paint
Rust-Oleum
Spray Paint, Black, Gloss, 12 oz
Mfr # 7886830
Zoro # G4297282
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 7 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 7886830
- Zoro # G4297282
- UPC # 20066788681
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Epoxy Ester Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 7 sq ft, Base Type Solvent, Dry Time 5 to 9 hr, Use Location Interior, Sub Brand Specialty, Container Type Aerosol Can, Dry Time Tack Free 4 hr, Dry Time to Recoat Within 30 min or After 1 wk, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Reflective Coating Spray, Clear Reflective, Gloss, 10 oz, 4 to 5 sq ft (214944)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (PR80C9)
- ANEST IWATA HVLP Spray Gun, 1/4In (4926)
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. (209566)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7881830)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (7882830)
- RUST-OLEUM Spray Paint, Biscuit, Gloss, 12 oz (210372)
- RUST-OLEUM Turquoise Waters, Gloss, 11 oz (353336)
- RUST-OLEUM 12 Oz Espresso Brown Universal Paint & Primer In One Spray Paint (245215)
- RUST-OLEUM Royal Blue, Gloss, 15 oz (7527-838)
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- Rust-Oleum Spray Paint & Primer