Shop All Spray Paint
Rust-Oleum
Spray Paint, Black, High Gloss, 12 Oz
Mfr # 331172
Zoro # G1962778
Sold in multiples of 6 for $68.70
$68.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Paint and Primer Finish High Gloss
- Net Weight 12 Oz
- Coverage 10 to 15 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 331172
- Zoro # G1962778
- UPC # 20066381295
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | High Gloss |
Net Weight | 12 Oz |
Coverage | 10 to 15 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Blacks |
Resin Type | Alkyd |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Spray Paints Item | Spray Paint |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 20 min. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 617 Uni-Tip Reversible Spray Tip (69-617)
- ZORO SELECT Plastic Paint Tray, 1 pt, 11 1/2" L, 2 3/4" D, 8" W (16)
- RUST-OLEUM PT2X 12OZ Sienna Paint (366987)
- GRACO 519 Uni-Tip Reversible Spray Tip (69-519)
- RUST-OLEUM Spray Paint, Tropical Leaf, High Gloss, 12 Oz (331179)
- RUST-OLEUM Spray Paint, Strawberry Fields, High Gloss, 12 Oz (331180)
- RUST-OLEUM Spray Paint, St Tropez, High Gloss, 12 Oz (331175)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (7790830)
- RUST-OLEUM Serenity Blue, Matte, 30 oz (285139)
- RUST-OLEUM Matte Classic White Water-Based Acrylic Milk Paint 1 qt (331049)
- RUST-OLEUM Spray Paint, OSHA Safety Blue, Gloss, 12 oz (1624830)
- Rust-Oleum Spray Paint & Primer