Shop All Automotive Spray Paints
Rust-Oleum
Spray Paint, Black, 12 oz.
Mfr # 251592
Zoro # G3544685
original price:
$13.09
9% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Color Black
- Color Family Blacks
- Container Size 12 oz
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 251592
- Zoro # G3544685
- UPC # 20066191757
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Size | 12 Oz |
Description
Spray Paint, Opacity 0, Coating Application Caliper Paint, Color Family Black, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 10 sq ft, Base Type Solvent, Dry Time 5 to 9 hr, Use Location Exterior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 4 hr, Dry Time to Recoat 24 hr, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (200081)
- ZINSSER 1 gal. Gray Water Primer (285085)
- MODERN MASTERS 1 Pt White Metal Effects Blocking Primer (AM203)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Purple, Solvent -Based (A03615007)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Blue, 10 oz. (340457)
- RUST-OLEUM 11 oz. Metallic Dark Bronze Spray Paint (7713830)
- RUST-OLEUM 12 oz. Aluminum Engine Enamel (248949)
- RUST-OLEUM Spray Paint, Light Gray, Primer, 12 oz (2081830)
- RUST-OLEUM Engine Enamel, Ford Blue, 12 oz, Spray (248945)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Silver, 10 oz. (340558)
- KRYLON DE1605 12 oz Engine Enamel Paint, Ford Red (DUPDE1605)
- Rust-Oleum Automotive Paints & Primers