Shop All Automotive Spray Paints
Rust-Oleum
Spray Paint, Black, 11 oz.
Mfr # 251574
Zoro # G3544703
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Color Family Blacks
- Container Size 11 oz
- Net Weight 11 oz
- Coverage 14 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 251574
- Zoro # G3544703
- UPC # 20066191474
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11 oz |
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Trim & Bumper Paint, Color Family Black, Compatible Surface Material Metal, Plastic, Sheen Matte, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 11 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Dry Time Tack Free 20 min, Dry Time to Recoat Within 1 hr or After 24 hr, Flammability Flammable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- NEWSTRIPE Roller Line Striper, Pavement, 1 gal. (10003856)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR723-9)
- DUPLI-COLOR Automotive Coating, Silver, 12 oz (EDAL1679)
- RUST-OLEUM Auto Body Paint, Black, 12 oz. (252462)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Red, 10 oz. (340561)
- RUST-OLEUM 11 oz. Clear Wheel Gloss (248929)
- RUST-OLEUM Automotive Lacquer Gloss White Acrylic Lacquer Spray Paint 12 oz (253364)
- RUST-OLEUM 11 oz. Metallic Dark Bronze Spray Paint (7713830)
- RUST-OLEUM 11 oz. Gloss Chrome Spray Paint (7718830)
- RUST-OLEUM 12 oz. Semi-gloss Black Engine Enamel (248936)
- Rust-Oleum Automotive Spray Paints