Shop All Spray Paint
Rust-Oleum
Spray Paint, Berry Pink, Gloss, 12 Oz
Mfr # 334025
Zoro # G1962872
product price: $17.15
/ea
Sold in multiples of 6 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Pinks
- Paint and Primer Finish Gloss
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 334025
- Zoro # G1962872
- UPC # 20066187774
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Pinks |
Color | Berry Pink |
Paint and Primer Finish | Gloss |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Color Family | Pinks |
Dry Time Tack Free | 20 min. |
Resin Type | Alkyd |
Exposure Conditions | Interior/Exterior |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Application Temperature | 50 Degrees to 90 Degrees F |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt Golden Oak Oil-Based Fast Dry Wood Stain (60204)
- SEAL-ONCE Pre-Mixed, 4 oz. Coastal Gray Color Sample (SO0031)
- WOOSTER 1147 3 in. Solvent Proof Chip Brush (407)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Smoke Gray, 1 gal (242255)
- RUST-OLEUM Spray Paint, Warm Yellow, Gloss, 12 Oz (249091)
- RUST-OLEUM Spray Paint, Chestnut, Gloss, 12 Oz (249847)
- RUST-OLEUM Spray Paint, Ocean Mist, Gloss, 12 Oz (334053)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Orange, Gloss, 15 oz (V2156838)
- RUST-OLEUM Rust Preventative Spray Paint, Black, High Gloss, 15 oz (V2179838)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss White Spray Paint 10 oz (55274830)
- KRYLON Short Cuts 1/3 Fl Oz Red Pepper Gloss Paint Pen (SCP-903)
- Rust-Oleum Spray Paint & Primer