Shop All Spray Paint
Rust-Oleum
Spray Paint, Apple Red, Satin, 12 Oz
Mfr # 334094
Zoro # G1963189
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 334094
- Zoro # G1963189
- UPC # 20066346911
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Reds |
Color | Apple Red |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Resin Type | Alkyd |
Dry Time Tack Free | 20 min. |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Color Family | Reds |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO O-ring (117828)
- GRACO Pump Armor 32Oz Graco (243104)
- GRACO Airless Paint Sprayer (17F924)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-2)
- RUST-OLEUM Metallic Spray Paint, Copper, Metallic, 11 oz (7273830)
- RUST-OLEUM Spray Paint, Sail Blue, Gloss, 12 oz (7724830)
- RUST-OLEUM Textured Spray Paint, Desert Bisque, Textured, 12 Oz (223524)
- RUST-OLEUM Cottage White, Gloss, 12 Oz (334040)
- RUST-OLEUM Spray Paint, Clear, Semi-Gloss, 12 oz (249859)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376894)
- KRYLON Camouflage With Fusion For Plastic Paint Olive Drab (K04293777)
- Rust-Oleum Spray Paint