Shop All Spray Paint
Rust-Oleum
Spray Paint, Aluminum, Satin, 12 Oz
Mfr # 334058
Zoro # G1963502
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Satin
- Net Weight 12 Oz
- Coverage 8 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 334058
- Zoro # G1963502
- UPC # 20066187828
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Metallics |
Color | Aluminum |
Paint and Primer Finish | Satin |
Net Weight | 12 Oz |
Coverage | 8 to 12 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Brand and Series | Rust-Oleum Painter's Touch 2X Ultra Cover |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Tack Free | 20 min. |
Spray Paints Item | Spray Paint |
Exposure Conditions | Interior/Exterior |
Resin Type | Alkyd |
Color Family | Metallics |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Application Method | Spray |
Application | General Purpose |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Industrial 3" Paint Brush With Plastic Handle (123135)
- ZORO SELECT Plastic Paint Tray Liner, 2 gal, 21" L, 3" D, 15" W (509366000)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-2)
- BINKS Spray Booth Coating, White, Latex (29-249)
- RUST-OLEUM 12OZ Ink BLK Enamel (371670)
- RUST-OLEUM Rust-Oleum Painter's Touch 2X Ultra Cover Gloss Solstice Blue Paint+Primer Spray Paint 12 oz (342060)
- RUST-OLEUM 12OZ Ink BLK Enamel (371670)
- RUST-OLEUM Weathered Wood, Flat, 12 oz (285217)
- RUST-OLEUM Black, Matte, 12 oz (263422)
- RUST-OLEUM Serenity Blue, Matte, 30 oz (285139)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (1690830V)
- Rust-Oleum Spray Paint