Shop All Spray Paint
Rust-Oleum
Spray Paint, 1600, Industrial, 12 oz, Aerosol, Spray Black
Mfr # 1679830
Zoro # G611541876
product price: $12.39
/ea
Sold in multiples of 6 for $74.34
$74.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Color Family Blacks
- Paint Sub-Brand Industrial Choice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1679830
- Zoro # G611541876
- Country of Origin Unknown
- Category Spray Paint
Details
Color | Black |
Net Weight | 12 oz |
Color Family | Blacks |
Paint Sub-Brand | Industrial Choice |
Description
Get fast, high-quality color with Rust-Oleum Industrial Choice 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, Not Applicable Nap, Foam (9FM)
- NELSON PAINT Tree Marking Paint Gun, Plastic (LT-104)
- PAINTLINE PaintLine PJSB Disposable Liners, 24PK (PJSB.MSTR LINER)
- THE BRUSH MAN 9” Jumbo Poly Core Roller Cover, 3/4” Nap, 12PK (RC9-3/4J)
- RUST-OLEUM White, Semi-Gloss, 11 oz (1911-830)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Orange, Gloss, 15 oz (V2156838)
- RUST-OLEUM Black, Flat, 12 Oz (334020)
- RUST-OLEUM Spray Paint, Strawflower, Satin, 12 Oz (249065)
- RUST-OLEUM Ceiling Paint/Primer, Vertical Spray, 13 oz, WE (RST3688)
- RUST-OLEUM Black Stainless Steel, Black Metallic, 11 oz (314558)
- RUST-OLEUM Almond, 12 oz 6 PK (376900)
- Rust-Oleum Spray Paint