Shop All Painting Tools
Rust-Oleum
Spray Can Grip, 7-3/8x1-3/4In, Blk
Mfr # 241526
Zoro # G0714865
original price:
$14.89
33% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Aerosol Spray Can
- Length 7 3/8 in
- Width 1 3/4 in
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 241526
- Zoro # G0714865
- UPC # 20066164539
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 7 3/8 in |
Width | 1 3/4 in |
Details
Color | Black |
For Use With | Aerosol Spray Can |
Item | Spray Can Grip |
Brand and Series | Rust-Oleum Stops Rust |
Description
Spray Can Grip, Length 7 3/8 in, Width 1 3/4 in, Color Black, For Use With Aerosol Spray Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Semi-Gloss Clear Water-Based Floor Paint 1 gal (298273)
- RUST-OLEUM Spray Paint, Antique Nickel, Flat Metallic, 11 oz (271474)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-3)
- DUPLI-COLOR 16 oz. Gloss Chevy Orange Engine Enamel (EDE162007)
- RUST-OLEUM 10" Varathane Oil-Based Floor Applicator Pad, Refill (989731)
- RUST-OLEUM 10" Varathane Oil-Based Floor Applicator Pad (989721)
- RUST-OLEUM 10" Varathane Water-Based Floor Applicator Pad (989751)
- RUST-OLEUM Cheesecloth (301690)
- RUST-OLEUM 10" Varathane Water-Based Floor Applicator Pad, Refill (989761)
- RUST-OLEUM Spray Can Grip, 4-1/2 x 1-1/2 In, Black (243546)
- STECK MANUFACTURING BIG Easy PAINT PROTECTOR (SS32924)
- Rust-Oleum Painting Tools