Shop All Epoxy Coatings & Sealers
Rust-Oleum
Specialty Spray Paint, Coastal Fog, Gloss, 12 Oz, Tub & Tile Paint Series
Mfr # 385291
Zoro # G809190398
product price: $27.79
/ea
Sold in multiples of 6 for $166.74
$166.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coastal Fog
- Finish Gloss
- Size 12 Oz
- System Series Tub & Tile Paint
- Characteristics Coverage 10 to 15 sq ft/can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 385291
- Zoro # G809190398
- UPC # 20066025793
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 12 Oz |
Details
Item | Specialty Spray Paint |
Color | Coastal Fog |
Finish | Gloss |
System Series | Tub & Tile Paint |
Characteristics | Coverage 10 to 15 sq ft/can |
Application | Tubs, Sinks |
For Use With | Ceramic, Porcelain |
Application Method | Spray |
Net Weight | 12 Oz |
Paint and Primer Finish | Gloss |
Series | Tub & Tile Paint |
Brand and Series | Rust-Oleum Specialty |
Application Type | Spray |
Description
Rust-Oleum Tub and Tile Aerosol is a durable epoxy acrylic spray paint formula that provides an easy one-step solution to refinishing tubs, showers or sinks. Ideal for porcelain and ceramic surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Acetone, Pint (84016)
- LINZER Tray Paint Rlr Mini Plastic Qt (RM40)
- BEDFORD PRECISION PARTS Bedford Precision 10' x 3/16in Airless Hose Assembly, Replacement for 71-8086 (13-794)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Chocolate (HT 225)
- RUST-OLEUM Epoxy Mastic Coating, Navy Gray, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9186402)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9144402-4430)
- RUST-OLEUM White, Gloss, 12 Oz, Approximately 10-15 sq. ft./can, Tub & Tile Paint Series (280882)
- RUST-OLEUM Epoxy Activator/Finish Kit, Clear, Gloss (248284)
- RUST-OLEUM V9100 Standard Activator, 250 VOC, 1 gal. (205015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Aluminum, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9115402-5015)
- Rust-Oleum Epoxy Coatings & Sealers