Shop All Spray Paint
Rust-Oleum
Specialty 11 Oz. Metallic Satin Spray Paint, Silver
Mfr # 340648
Zoro # G811363957
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Net Weight 11 oz
- Color Family Silvers
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 340648
- Zoro # G811363957
- Country of Origin United States
- Category Spray Paint
Details
Color | Silver |
Net Weight | 11 oz |
Color Family | Silvers |
Sheen | Satin |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Satin, Oil Base, Black, 1 qt (7777-502)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R275-7)
- RUST-OLEUM PAINT QT FORD RED FARM/IMPLEMENT (280155)
- SAMPLIZE PEEL&STICK REVERE PEWTER (BMHC172)
- RUST-OLEUM Spray Paint, Perfect Gray, Matte, 12 Oz (331184)
- RUST-OLEUM Black, Gloss, 12 Oz (334026)
- RUST-OLEUM Marina Blue, Matte, 12 Oz (379551)
- RUST-OLEUM 12 Oz International Harvester Red Specialty Farm Equipment Spray (280127)
- RUST-OLEUM Spray Primer, Gray, Flat, 12 oz (1680830V)
- RUST-OLEUM Clear Chalked, Matte, 12 oz (302599)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- Rust-Oleum Spray Paint & Primer