Shop All Marine Paints
Rust-Oleum
Spar Varnish, Clear, Polyurethane
Mfr # 207008
Zoro # G2901936
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Clears
- Color Clear
- Base Type Oil
- Resin Type Polyurethane
- Surface Exterior Use on Wood Decking and Furniture, Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 207008
- Zoro # G2901936
- UPC # 20066118952
- Country of Origin United States
- Category Marine Paints
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Spar Varnish, Resin Type Polyurethane, Color Clear, Finish Clear, Size 1 qt., VOC Content VOC Free, Coverage 125 to 500 sq. ft./gal., Exposure Conditions Exterior, Dry Time 4 hr., Cure Time 48 hr., Application Temperature 50 to 90 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Gloss, Sunrise Red, 1 qt (7762502)
- PURDY Purdy Painters Pail (14T921000)
- PREMIER 3" Paint Roller Cover, Not Applicable Nap, Foam (3FM)
- PROFORM 3" Straight Paint Brush, PBT (70/30) Bristle (CO3.0S)
- RUST-OLEUM Boat Bottom Antifouling Paint, Blk, Alkyd (207012)
- RUST-OLEUM Anti-Slip AdditiveClear, 4 oz (207009)
- RUST-OLEUM Topside Paint, Navy Blue, Alkyd (207002)
- RUST-OLEUM Topside Paint, Bright Red, Alkyd (207004)
- RUST-OLEUM Boat Bottom Antifouling Paint, Blue, Alkyd (207013)
- RUST-OLEUM 1 Qt. Gloss Sand Beige Topside Paint (207003)
- INTERLUX Interlux 2000E/01EG Interprotect Epoxy Primer, Gray, Gal., PK 2 (2000E01EG)
- Rust-Oleum Marine Paints