Shop All Urethane Coatings
Rust-Oleum
Spar Urethane Spray, Clear, 11.25 oz.
Mfr # 250281
Zoro # G1039771
original price:
$13.89
5% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Clears
- Sub-Category Urethane Sprays
- Color Clear
- Finish Satin
- Size 11.25 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 250281
- Zoro # G1039771
- UPC # 26748250286
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 11.25 oz. |
Container Size | 11.25 oz |
Description
Spar Urethane Spray, Water Based, Net Weight 11.25 Oz, Color Clear, Finish Satin, Coverage 25 Square-Ft, Dry Time Tack Free 15 Min, Dry Time 30 Minutes, Dry Time Recoat 2 to 6 Hours, Application Temperature 55 to 90 F, For Wood Outdoor Furniture, Windows, Doors, Exposure Conditions Mild to Moderate, MIR Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 5 Gal Acme Bucket Grid Screen (0F00110000)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-18)
- RUST-OLEUM Spray Primer, Gray, Flat, 12 oz (1680830V)
- RUST-OLEUM 9700 Acrylic Polyurethane Activator, 1 qt (207243)
- RUST-OLEUM 9800 Urethane Mastic, Navy Gray, 1 gal. (9886419)
- RUST-OLEUM 9800 Urethane Mastic, Black, 1 gal. (9879419)
- RUST-OLEUM 9400 Polyester Urethane, Black, 1 gal. (9479402)
- RUST-OLEUM Finish/Activator Kit, Safety Ble, Urethane (9825419-1501)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Satin (284473)
- MINWAX Fast-Drying Polyurethane Gloss Clear Oil-Based Fast-Drying Polyurethane 1 gal (71030000)
- Rust-Oleum Urethane Coatings