Shop All Spray Paint
Rust-Oleum
Silver, Hammered, 12 Oz
Mfr # 7213830
Zoro # G000480267
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Hammered
- Net Weight 12 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7213830
- Zoro # G000480267
- UPC # 20066721381
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Metallics |
Color | Silver |
Paint and Primer Finish | Hammered |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Application Method | Spray |
Color Family | Metallics |
Paint Sub-Brand | Stops Rust |
Finish Texture | Hammered |
Description
Rust-Oleum Stops Rust Hammered Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZZ PAINT KIT MINI 13"" 7PC (54117)
- H.B. FULLER FOSTERS 32-61 CLEAR LOCKDOWN ENCAP 5GAL. (32-61)
- GRACO Inlet Strainer, 7/8 In (246385)
- RUST-OLEUM QT SatRust Preven Paint (7791-502)
- RUST-OLEUM Gold Rush, Hammered, 12 Oz (7210830)
- RUST-OLEUM Black, Hammered, 12 Oz (7215830)
- RUST-OLEUM Dark Bronze, Hammered, 12 Oz (7218830)
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- RUST-OLEUM Spray Paint, Clear, Gloss, 12 oz (7701830)
- RUST-OLEUM Spray Paint, Oasis Blue, Satin, 12 oz (334085)
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7886830)
- Rust-Oleum Spray Paint