Shop All Spray Paint
Rust-Oleum
Shakewood, Flat, 12 Oz
Mfr # 285225
Zoro # G500480316
product price: $9.45
/ea
Sold in multiples of 6 for $56.70
$56.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Net Weight 12 Oz
- Base Type Solvent
- Paint and Primer Surface Material Roofs
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 285225
- Zoro # G500480316
- UPC # 20066277604
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Shakewood |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Roofs |
Brand and Series | Rust-Oleum Stops Rust |
Color Family | Browns |
Paint Sub-Brand | Stops Rust |
Application Method | Spray |
Sheen | Flat |
Description
Rust-Oleum Stops Rust Roof Accessory Spray Paint features the proven Stops Rust formula to ensure optimal durability and maximum color retention when applied to a variety of roofing accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Gravity Feed Hvlp Spray Gun, 1.8mm, 190 (TIT19018)
- DENDESIGNS 12050 3 in. LNG Handle Paint Scraper (DE432790)
- U-POL PRODUCTS Gravitex Plus Underbody Coat Blk 1L (UP0721)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Dark Bronze, 1 qt (239075)
- RUST-OLEUM Rustic Slate, Flat, 12 Oz (285222)
- RUST-OLEUM Carbon Black, Flat, 12 Oz (285227)
- RUST-OLEUM Spray Paint, Silver, Gloss, 14 oz (244305)
- RUST-OLEUM Spray Paint, Tropical Leaf, High Gloss, 12 Oz (331179)
- RUST-OLEUM Spray Paint, Sage Green, Gloss, 12 Oz (249094)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (7882830)
- SHORT CUTS Krylon Fusion All-In-One Gloss Khaki Paint+Primer Spray Paint 12 oz (K02713007)
- Rust-Oleum Spray Paint